The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
175G5165
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-440V, 18A, OP
Specifications
Specifications
Model Number
MCD201-007-T4-CV3
Input Range Voltage (AC)
200-440 VAC
Max Current
18 A
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5166
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-440V, 34A, OP
Specifications
Specifications
Model Number
MCD201-015-T4-CV3
Input Range Voltage (AC)
200-440 VAC
Max Current
34 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5177
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-440V, 34A, OP
Specifications
Specifications
Model Number
MCD201-015-T4-CV1
Input Range Voltage (AC)
200-440 VAC
Max Current
34 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5179
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-440V, 48A, OP
Specifications
Specifications
Model Number
MCD201-022-T4-CV1
Input Range Voltage (AC)
200-440 VAC
Max Current
48 A
Max HP 200/208V 3PH
15 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5181
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-440V, 75A, OP
Specifications
Specifications
Model Number
MCD201-037-T4-CV1
Input Range Voltage (AC)
200-440 VAC
Max Current
75 A
Max HP 200/208V 3PH
25 hp
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5194
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-575V, 100A, OP
Specifications
Specifications
Model Number
MCD201-055-T6-CV3
Input Range Voltage (AC)
200-575 VAC
Max Current
100 A
Max HP 200/208V 3PH
30 hp
Max HP 230/240V 3PH
40 hp
Max HP 460/480V 3PH
75 hp
Max HP 575/600V 3PH
100 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5199
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-575V, 34A, OP
Specifications
Specifications
Model Number
MCD201-015-T6-CV1
Input Range Voltage (AC)
200-575 VAC
Max Current
34 A
Max HP 200/208V 3PH
7.5 hp
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
25 hp
Max HP 575/600V 3PH
30 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5201
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-575V, 48A, OP
Specifications
Specifications
Model Number
MCD201-022-T6-CV1
Input Range Voltage (AC)
200-575 VAC
Max Current
48 A
Max HP 200/208V 3PH
15 hp
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5202
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-575V, 60A, OP
Specifications
Specifications
Model Number
MCD201-030-T6-CV1
Input Range Voltage (AC)
200-575 VAC
Max Current
60 A
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
40 hp
Max HP 575/600V 3PH
50 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
175G5209
Danfoss Electronics Soft Starters, MCD200 Series
Product Description
Soft Starter, 200-440V, 18A, OP
Specifications
Specifications
Model Number
MCD202-007-T4-CV3
Input Range Voltage (AC)
200-440 VAC
Max Current
18 A
Max HP 200/208V 3PH
5 hp
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Temperature (F)
23-140 °F
Bypass
Yes
Overload Capacity
400% for 6 Seconds
Overload Protection
No
Enclosure
No
Connection Type
In-Line
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Soft Starters
Manufacturer
Danfoss Electronics
Product Series
MCD200
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved